Beli oil gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Kyowa Pengukur Level Oli (Indikator Level Oli)
    56%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp53.900

    Kyowa Pengukur Level Oli (Indikator Level Oli)
    Deskripsi:
    -By adopting heat-resistant reinforced resin and glass, excellent in heat resistance and chemical resistance._x000D_-Installation is easy. _x000D_-Screw Locking Type
  2. MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)
    atribut:
    • Material: Sight glass / polycarbonate resin
  3. KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    Mulai

    Rp649.900

    KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)
    atribut:
    • Dimension N (mm): 15
    • Dimension K (mm): 8
    • Dimension G (mm): 20
    • Dimension F (mm): 16
    • Mounting Method: Drill the screw holes according to the upper and lower holes (center of the mounting screw) and tighten the upper and lower screws for easy installation.
      In this case, be careful not to overtighten the screws. (Tightening torque is approx. 15kgfcm)
    • Dimension H (mm): 20
    • Dimension L (mm): 29
    • Dimensions j (mm): 4
    • Dimensions m (mm): 13
    • Heat Resistance Temperature (°C): Approx. 100
    • Material: (Transparent cover) Polycarbonate, (white part) Oil-resistant material
    • Mounting Screw E: M10xP1.5
    • Shape: Long form
    • Thickness C (mm): 12 (excluding screws)
    • Type: Deluxe
    • Width B (mm): 32
  4. Kyowa Oil Cap
    Mulai

    Rp27.900

    Kyowa Oil Cap
    Deskripsi:
    -Built-in metal filter hardly allows fine foreign objects to enter from outside.-Threaded type
  5. KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    20%
    Mulai

    Rp159.900

    KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)
    Deskripsi:
    -Using ultra hardness special synthetic resin, it is durable against impact._x000D_-Easy to install, remove and excellent in maintainability. _x000D_-Screw Locking Type
    atribut:
    • Heat Resistant Temperature: 100°C
    • Material: Polycarbonate (PC)
  6. ELESA Oil Level Indicator (Indikator Level Oli)
    21%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    ELESA Oil Level Indicator (Indikator Level Oli)
    Deskripsi:
    -Star-typed oil gauge._x000D_-Threaded type
    atribut:
    • Heat Resistant Temperature: 110°C
    • Body Material: Special Transparent Polyamide (PA-T)
    • Window Materials: Special Transparent Polyamide (PA-T)
    • Leveling Board Materials: Aluminium (A1050P)
    • Packing Materials: Nitrile Rubber (NBR)
  7. LDI INDUSTRIES Oil Level Gauges
    Mulai

    Rp469.900

    LDI INDUSTRIES Oil Level Gauges
    Deskripsi:
    These vented oil-level gauges compensate for changes in atmospheric pressure and are suitable for low-pressure applications with hydraulic fluid and lubricants. They have threaded male pipe connections and are available with straight hex bases for vertical mounting or elbow bases for side mounting.
  8. KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Mulai

    Rp109.900

    KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)
    Deskripsi:
    -The reflector is white and you can clearly see the indication of the Japanese flag design even in slightly dark place._x000D_-The Japanese flag design type is used for high-speed machine with intense frothing of oil. ._x000D_-Driving Type_x000D_-Hinomaru Type
    atribut:
    • Outer Diameter: 32mm
    • Thickness: 8.0mm
    • Mounting Hole Diameter: 28.0mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  9. Snowman Permanent Marker (Spidol Permanen)
    Rating:
    98% of 100
    (26)
    Mulai

    Rp6.900

    Snowman Permanent Marker (Spidol Permanen)
    Deskripsi:
    Tinta permanen tidak luntur terhadap gesekan tangan & kualitas waterproof.Fitur:- Dapat diisi ulang dengan produk MIG-20- Warna tinta pekat- Tulisan cepat kering setelah ditulis, multiguna- Ujung spidol dari fiber 4.5mm ø tebal garis tulisan 1.0-3.0mm
    atribut:
    • Ink Type: Permanent
    • Product Type: Refillable Body
  10. MUSASHI Oil Level Gauge
    24%
    Mulai

    Rp189.900

    MUSASHI Oil Level Gauge
    Deskripsi:
    -Has characteristics such as oil resistance, heat resistance, pressure resistance, sealability, easy to install. .-Driving Type-Hinomaru Type
    atribut:
    • Outer Diameter: 40mm
    • Thickness: 10mm
    • Mounting Hole Diameter: 40mm
    • Heat Resistant Temperature: 100℃
    • Material: Polycarbonate (PC)
  11. Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp47.900

    Koho Kosan Pengukur Level Oli Tipe V Tipe Drive (Indikator Level Oli)
    Deskripsi:
    The transparent cover part of the main body is made of polycarbonate, which has excellent impact resistance and is not easily damaged. The white reflector provides excellent visibility in combination with red letters, lines and marks. In addition, because it is made of an oil-resistant material, it is less likely to get oil stains. The structure is easy to disassemble, and the reflector is easy to clean. It has a heat resistance of about 100° C.
    atribut:
    • Shape: Round Type
    • Heat Resistance Temperature (°C): 100
  12. MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    Rating:
    80% of 100
    (1)
    Mulai

    Rp56.900

    MUSASHI Oil SEAL MFG Non-Flange Type Oil Level Gauge Outer Diameter
    atribut:
    • Material: Sight glass / Polycarbonate Resin
    • Shape: circular
    • Type: Outer diameter brim Type
  13. TEKIRO Impact Driver Set (Obeng Ketok)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp229.900

    TEKIRO Impact Driver Set (Obeng Ketok)
    Deskripsi:
    Bahan kokoh pada saat digunakan (ketok)Memiliki beberapa mata obeng dan snay Memiliki box, agar lebih mudah pada saat selelsai digunakanFungsi : Untuk melepas dan memasang Screw sesuai kebutuhan, Bisa juga di gunakan untuk membuka screw yang sulitMaterial : Chrome Vanadium
    atribut:
    • Material: Chrome Vanadium
  14. LDI INDUSTRIES Window-Style Sight Glass
    Mulai

    Rp469.900

    LDI INDUSTRIES Window-Style Sight Glass
    Deskripsi:
    Sight plugs mount to the outside of liquid storage containers. They monitor and show fluid levels and help indicate when containers are full or empty.
    atribut:
    • UNSPSC: 40141746
    • Connection Type: Pipe Threads
    • For Fluid Type: Liquid
    • For Liquid Clarity: Clear
    • For Use On: Gear Boxes/Reservoirs
    • Thread Gender: Male
    • Thread Type: NPT
    • Window Material: Glass
  15. NITTO Insulation Tape PVC (Isolasi Listrik / Lakban Kabel)
    Rating:
    98% of 100
    (19)
    Mulai

    Rp8.900

  16. Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Rating:
    100% of 100
    (61)
    Mulai

    Rp8.900

    Snowman Whiteboard Marker BG-12 (Spidol Papan Tulis)
    Deskripsi:
    Snowman spidol whiteboard ini merupakan salah satu produk unggulan Snowman. Tersedia dalam 10 macam warna pilihan. Tinta dapat diisi kembali menggunakan tinta WBI-20
    atribut:
    • Product Type: Refillable Body
Daftar Harga oil gauge Terbaru October 2026
Kyowa Pengukur Level Oli (Indikator Level Oli)Rp53.900
ULVAC Oil level gaugeRp189.900
MUSASHI Pengukur Level Oli dengan Collar Diameter Luar (Indikator Level Oli)Rp56.900
KOHO Kaca Jendela Pot Oli (Tipe Sekrup) (Level Oli Indikator)Rp649.900
Kyowa Oil CapRp27.900
KOHO Kaca Penglihat Pot Oli (Level Oli Indikator)Rp159.900
ELESA Oil Level Indicator (Indikator Level Oli)Rp62.900
LDI INDUSTRIES Oil Level GaugesRp469.900
KOHO Kaca Penglihat Pot Oli (Tipe Lingkaran) (Level Oli Indikator)Rp109.900
Snowman Permanent Marker (Spidol Permanen)Rp6.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)